Shop All Annular Cutters
Milwaukee Tool
1-1/16" x 1" Annular Cutter
Mfr # 49-59-1062
Zoro # G4926765
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-1062
- Zoro # G4926765
- UPC # 045242207589
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/16 in |
For Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Series | 49-59 |
Decimal Equivalent | 1.0625 |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill Presses |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 3/4 in. (47348)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 M)
- ULTRA-DEX USA Indexable Boring Bar, C06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (C06M SDUCR2)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- MILWAUKEE TOOL 7/8" TCT Annular Cutter 2" Depth (49-59-4089)
- MILWAUKEE TOOL 3-1/2" Threaded Steel Hawg Cutter (49-57-3500)
- MILWAUKEE TOOL 3/4" x 2" Annular Cutter (49-59-2075)
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- MILWAUKEE TOOL 1-13/16" x 1" Annular Cutter (49-59-1812)
- MILWAUKEE TOOL 1-5/16" TCT Annular Cutter 2" Depth (49-59-4131)
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- Milwaukee Tool Annular Cutters