Shop All Trimmer Accessories
Milwaukee Tool
.080" x 150' Trimmer Line
Mfr # 49-16-2712
Zoro # G6547200
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.08 in
- For Use With Mfr. No. 2725-20
- Overall Length 150 ft
- Overall Width 5 15/16 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2712
- Zoro # G6547200
- UPC # 045242493906
- Country of Origin Mexico
- Category Trimmer Accessories
Dimensions
Diameter | 0.08 in |
Length | 150 ft. |
Overall Length | 150 ft |
Overall Width | 5 15/16 in |
Overall Height | 7 in |
Line Diameter | .080" |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Line |
For Use With | Mfr. No. 2725-20 |
Color | Red |
Material | High Density Polyethlyene |
Product Type | String Trimmer Line |
Trimmer Line Shape | Twisted |
Compatible Product Type | String Trimmers |
Compatible Manufacturer Number | Universal |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.08 in, Material High Density Polyethlyene, Compatible Manufacturer Number Universal, Trimmer Line Shape Twisted, Overall Length 150 ft, Compatible Grainger Part Number Universal, Compatible Product Type String Trimmers, Overall Height 7 in, Overall Width 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns 24 Can Cooler (608-63)
- LOGO BRANDS Indianapolis Colts 9x9 Side Panel (614-48)
- BILLY GOAT Trailer Lock Down Kit, For F902S, F1302H (440120)
- SSN Tanner Batting Tee - Standard (SS467262)
- MILWAUKEE TOOL .095" x 250' Trimmer Line (49-16-2713)
- MILWAUKEE TOOL .095 in. x 750 ft. String Trimmer Line (49-16-2783)
- MILWAUKEE TOOL .095 in. x 20 ft. String Trimmer Line (5 pk) (49-16-2782)
- MILWAUKEE TOOL 23 in. Bristle Brush Attachment for M18 FUEL QUIK-LOK Attachement System (49-16-2741)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- MILWAUKEE TOOL 3 ft. Attachment Extension for M18 FUEL QUIK-LOK Attachment System (49-16-2721)
- ARNOLD CORP Arnold Corp WLM-180 0.080 Trimmer Line 14-Refills (3914728)
- Milwaukee Tool Trimmers