Shop All Magnetic Drill Presses
Milwaukee Tool
M18 FUEL 1-1/2" Magnetic Drill Kit
Mfr # 2787-22HD
Zoro # G6639711
product price: $2,629.00
/ea
Free Shipping & Returns
$2,629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Spindle Taper 3/4 in
- Drill Travel 5 3/4 in
- Capacity Steel 1 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 2787-22HD
- Zoro # G6639711
- UPC # 045242478828
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Height | 15 1/2 in |
Chuck Size | 3/4 in |
Tool Length | 13 3/4 in |
Overall Width | 7 1/2 in |
Overall Length | 13 3/4 in |
Description
Magnetic Drill Kit, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 1 1/2 in, Drilling Capacity in Cast Iron 1 1/2 in, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (2) 8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Power Down Feed Included Yes, Coolant System Yes, Base Type Fixed, Spindle Taper 3/4 in, Chuck Style 3/4 in Weldon, Chuck Size 3/4 in, Drill Point Pressure 750 lb, Spindle Travel 5 3/4 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- KO-KEN Adaptor 1/2 Square 47mm 3/4 Sq. Drive (6644A)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- GREENLEE Punch-Rd 40.5Mm (35158)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- MILWAUKEE TOOL Lineman Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1865)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- MILWAUKEE TOOL 1-5/8" Electromagnetic Drill Kit (4272-21)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- HHIP 6" Fine Pole Round Magnetic Chuck (3402-0822)
- Milwaukee Tool Power Drills