Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large
Mfr # 224C-212X
Zoro # G905909702
Free Shipping & Returns
$248.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Maximum Chest Size 48 in
- Material Polyester, Spandex
- Cuff Style Hemmed
Product Information
- Brand Milwaukee Tool
- MFR # 224C-212X
- Zoro # G905909702
- UPC # 045242613366
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Maximum Chest Size | 48 in |
Length | 32 1/4 in |
Minimum Chest Size | 46 in |
Size | 2XL |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 32 1/4 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Camouflage, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Bullard 771R .020 Outer Lens For Sndblst (B771R020)
- ALLEGRO INDUSTRIES Underground Blower (9509-50)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3154/L)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Medium (204B-21M)
- Milwaukee Tool Heated Clothing