Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Women's Hoodie Kit - Black Small
Mfr # 336B-21S
Zoro # G705976751
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery System M12
- Includes Charger Yes
- Front Closure Type Zipper
- Maximum Chest Size 35 in
Product Information
- Brand Milwaukee Tool
- MFR # 336B-21S
- Zoro # G705976751
- UPC # 045242750719
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size | S |
Maximum Chest Size | 35 in |
Length | 24 7/8 in |
Minimum Chest Size | 33 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 35 in, Minimum Chest Size 33 in, Includes Hood Yes, Hood Style Attached Hood, Length 24 7/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Black, Heating Time Up to 8 hr, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB/UBK)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Large (336G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, S (DCHJ067B-S)
- Milwaukee Tool Workwear and Protective Clothing