Shop All Hand Trucks
Milwaukee Hand Trucks
Poly Convertible Truck, with 10", Tires
Mfr # DC40611
Zoro # G6285730
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 21"
- Material Nylon
- Load Capacity 400 lb.
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC40611
- Zoro # G6285730
- UPC # 091919000076
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 21" |
Details
Material | Nylon |
Load Capacity | 400 lb. |
Item | Poly Convertible Truck,with 10",Tires |
Description
Poly Convertible Truck,with 10 In.,Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Yellow (EE1604NFX6)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- SUPERWINCH Socket Assembly (90-14140)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 12", Pneumatic Tires (DC48866)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG2C5)
- Milwaukee Hand Trucks Hand Trucks & Dollies