Shop All Hand Trucks
Milwaukee Hand Trucks
Pin Handle Truck, with Kick-Off
Mfr # DC47025
Zoro # G6285590
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 54"
- Overall Width 20"
- Material Steel
- Load Capacity 400 lb
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC47025
- Zoro # G6285590
- UPC # 091919000212
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 54" |
Overall Width | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Load Capacity | 400 lb |
Item | Pin Handle Truck,with Kick-Off |
Description
Pin Handle Truck,with Kick-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Receiver Bracket and Shackle (C18016)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103162)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 10", Solid Tires (DC47118)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- Milwaukee Hand Trucks Hand Trucks