Shop All Hand Trucks
Milwaukee Hand Trucks
Appliance Truck, Manual Belt Tightener
Mfr # DC40710
Zoro # G6285791
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 60"
- Overall Width 24"
- Material Steel
- Load Capacity 400 lb.
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC40710
- Zoro # G6285791
- UPC # 091919000021
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60" |
Overall Width | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Load Capacity | 400 lb. |
Item | Appliance Truck,Manual Belt Tightener |
Description
Appliance Truck,Manual Belt Tightener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- DEMAG Chain Collector Box, Flex (71535045)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- Milwaukee Hand Trucks Hand Trucks