Shop All Drill Extensions
Milwaukee Tool
Spline Thick Wall Core Bit 18" Adapter Shank
Mfr # 48-03-3565
Zoro # G7600661
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Features 18 in Extension
- Overall Length 18"
- Application Extension
Product Information
- Brand Milwaukee Tool
- MFR # 48-03-3565
- Zoro # G7600661
- UPC # 045242086894
- Country of Origin Japan
- Category Drill Extensions
Dimensions
Overall Length | 18" |
Shank Size | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter Shank |
Number of Pieces | 1 |
Features | 18 in Extension |
Application | Extension |
Shank Shape | Spline |
For Use With | Spline Thick Wall Core Bits |
Description
Adapter Shank, For Use With Spline Thick Wall Core Bits, Extension, Features 18 in Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4984 (J4984)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- MILWAUKEE TOOL SDS Max Thick Wall Core Bit 18" Adapter Shank (48-03-3573)
- MILWAUKEE TOOL 12X1/4 Universal Quik-Lok Extension (48-28-1020)
- MILWAUKEE TOOL 3" x 1/4" Universal QUIK-LOK Extension (48-28-1000)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- EAZYPOWER Hex Extensions, 1/4 In, PK4 (88666)
- IRWIN 12 Drill Bit Extension (88601)
- Milwaukee Tool Drill Extensions