Shop All Self-Feed Drill Bits
Milwaukee Tool
Feed Screw Coarse Thread
Mfr # 48-28-6870
Zoro # G4327967
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1/4"
- Length 9/16 in
- For Use With 1 in to 2 9/16 in Self Feed Bits
- Material Carbon Steel Alloy
Product Information
- Brand Milwaukee Tool
- MFR # 48-28-6870
- Zoro # G4327967
- UPC # 045242122707
- Country of Origin United States
- Category Self-Feed Drill Bits
Dimensions
Overall Length | 1/4" |
Length | 9/16 in |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Screw Length | 9/16 in |
For Drill Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Screws and Shanks |
For Use With | 1 in to 2 9/16 in Self Feed Bits |
Material | Carbon Steel Alloy |
Drill Style | Self Feed |
Includes | Replacement Center Bit |
Material - Machining | Steel |
For Tool Type | Self Feed Drill |
Description
Replacement Screws and Shanks, For Use With 1 in to 2 9/16 in Self Feed Bits, For Drill Bit Size 1/4 in, Screw Length 9/16 in, Shank Diameter 1/4 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- BLAIR EQUIPMENT CO 14636 1.13 Inch Hole Cutter (BT14636)
- WESTWARD 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E888)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Bit, Chrome Finish Socket (D006453)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- MILWAUKEE TOOL Selfeed Bit 1-1/2" (48-25-1502)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- CENTURY DRILL & TOOL Self Feed Wood Drill Bit, 1-1/4 in. (38320)
- Milwaukee Tool Drill Bits