Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY
Mfr # 2869-22HD
Zoro # G2708768
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (2) 12.0 Ah
- Series M18 FUEL(TM)
- Handle Type D-Handle
- Max. Torque 2,000 ft-lb
Product Information
- Brand Milwaukee Tool
- MFR # 2869-22HD
- Zoro # G2708768
- UPC # 045242536597
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Overall Length | 23 1/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1 in Square, Drive Configuration Square, Max. Torque 2,000 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 1440, Max. No Load RPM 1200, Cordless, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah, Tool Weight 23.2 lb, Clutch Style Impact, Battery Included 481Z42, Battery Pack Replacement 481Z42
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- VICTORINOX SWISS ARMY Folding Knife, Folding Knives, Plastic (0.6385-X1)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MILWAUKEE TOOL M18 3/8" MTIW w Pin + 43PC Socket Set (2960-22R,49-66-7009)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- Milwaukee Tool Cordless Tools