Shop All Circular Saws
This Product is Discontinued
Milwaukee Tool
8" Metal Cutting Saw (Discontinued)
Mfr # 6370-20
Zoro # G4886603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Corded
- Blade Dia. 8 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
Product Information
- Brand Milwaukee Tool
- MFR # 6370-20
- Zoro # G4886603
- UPC # 045242049523
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 8 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Cord Length | 15 ft |
Tool Length | 16 1/2 in |
Depth of Cut @ 90 Deg. | 2-9/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 3,700 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Variable Speed No, Tool Length 16 1/2 in, Tool Weight 13.3 lb, Current 15 A, Voltage 120V AC, Cord Length 15 ft, Includes Hex Blade Wrench, Premium Cermet Tipped Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.