Shop All Tool Lanyards & Tethering
Milwaukee Tool
10 lb. Locking Tool Lanyard
Mfr # 48-22-8810
Zoro # G3903969
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 10 lb
- Color Black, Red
- Line Material Nylon
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8810
- Zoro # G3903969
- UPC # 045242505623
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 5/16 in |
Max. Working Length | 36 5/16 |
Maximum Working Length | 36 5/16 in |
Details
Description
Tool Lanyard, Color Black, Red, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 36 5/16 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- DEWALT Tape Measure, 30 ft L Blade (DWHT38130S)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 15 lb., 36-5/16" L (48-22-8815X6)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- Milwaukee Tool Tool Lanyards & Tethering