Shop All Air Guns
Milton
Volume Safety Blow Gun
Mfr # 132
Zoro # G5034620
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc Alloy
- Overall Length 4.625
- Overall Height 2.5
- Standards OSHA
- Air Gun Inlet Size 1/4" NPT
Product Information
Dimensions
Overall Length | 4.625 |
Overall Height | 2.5 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2.5 |
Air Inlet Size | 1/4 in |
Details
Body Material | Zinc Alloy |
Standards | OSHA |
Air Consumption | 18 scfm |
Item | Volume Safety Blow Gun |
Weight | 0.488 |
Material | Diecast Zinc |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Description
Volume Safety Blow Gun, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- DRILL AMERICA 1/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/8)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- SG TOOL AID Inline Blow Gun with Rubber Tip (99190)
- Milton Air Guns & Accessories