Shop All Tire Valves & Valve Caps
Milton
Valve Core Removal/Insertion Tool, PK10
Mfr # 444
Zoro # G5526748
product price: $46.75
/pk 10, $4.68/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.07
- Overall Height 0.56
- Overall Width 0.56
- Overall Length 5
Product Information
- Brand Milton
- MFR # 444
- Zoro # G5526748
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.56 |
Overall Width | 0.56 |
Overall Length | 5 |
Details
Material | Plastic |
Item | Valve Core Removal/Insertion Tool,PK10 |
Weight | 0.07 |
Product Type | Valve Core Removal/Insertion Tool,PK10 |
Description
Valve Core Removal/Insertion Tool,PK10, Product Type Valve Core Removal/Insertion Tool,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Vehicle Inspection Report, PK250 (3698)
- DORMAN Window Handle, 767Mx (767MX)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- MAG 1 1 gal Gear Oil Bottle Brown (MAG00836)
- MILTON Tire Valve Core, TR C1, PK100 (404-100)
- MILTON Tubeless Tire Valve, 3-9/32", TR 570, PK5 (484)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- STEELMAN TPMS Rubber Valve Stem, 50pcs. (96346-50)
- Milton Tire Valves & Valve Caps