Shop All Quick Connect Fittings
Milton
V Style High Flow Plug, 3/8" MNPT, PK10
Mfr # 762-1
Zoro # G5036827
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.076
- Overall Length 1.75
- Overall Height 0.75
- Overall Width 0.75
Product Information
- Brand Milton
- MFR # 762-1
- Zoro # G5036827
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.75 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Item | V Style High Flow Plug,3/8" MNPT,PK10 |
Material | Steel |
Weight | 0.076 |
Description
V Style High Flow Plug,3/8 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT15 (EWK-5 EXT WARRANTY KIT)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171531, Return Line, 10 micron, Outside-In (MF0062295)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 6 (CPH460-D6)
- Milton Hose Fittings