Shop All Quick Connect Fittings
Milton
V Style High Flow Coupler, 3/8" FNPT, PK10
Mfr # 766
Zoro # G5037396
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.214
- Overall Length 2.13
- Overall Width 0.94
- Overall Height 0.94
Product Information
- Brand Milton
- MFR # 766
- Zoro # G5037396
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.13 |
Overall Width | 0.94 |
Overall Height | 0.94 |
Details
Item | V Style High Flow Coupler,3/8" FNPT,PK10 |
Material | Brass |
Weight | 0.214 |
Description
V Style High Flow Coupler,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8M)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20 (760VC-20)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (S-775)
- Milton Quick Connect Fittings