Shop All Quick Connect Fittings
Milton
V Style High Flow Coupler, 1/4" FNPT
Mfr # S-764
Zoro # G7221717
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.94
- Weight 0.235
- Overall Length 2.13
- Overall Width 0.94
Product Information
- Brand Milton
- MFR # S-764
- Zoro # G7221717
- UPC # 030937007643
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.94 |
Overall Length | 2.13 |
Overall Width | 0.94 |
Details
Item | V Style High Flow Coupler,1/4" Fnpt |
Material | Brass |
Weight | 0.235 |
Description
V Style High Flow Coupler,1/4 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V (954-0222A)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- TRITAN Roller Chain, Sngl Strand, Connectng Link (180-1 CL)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISG 111203)
- Milton Hose Fittings