Shop All Quick Connect Fittings
Milton
Universal Coupling Washer, 1/4" to 1", PK10
Mfr # 1865-3
Zoro # G7219933
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 4.81
- Weight 0.018
- Overall Height 2.13
- Overall Width 2.13
Product Information
- Brand Milton
- MFR # 1865-3
- Zoro # G7219933
- UPC # 030937308085
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 4.81 |
Overall Height | 2.13 |
Overall Width | 2.13 |
Details
Item | Univ Coupling Washer,1/4" To 1",PK10 |
Material | Rubber |
Weight | 0.018 |
Description
Univ Coupling Washer,1/4 In. To 1 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- WESTERN ENTERPRISES Hose Repair Kit W-C-5 Tool (WE390411)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- LEESON Explosion Proof Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 3600 RPM, 56J Frame, EPFC (116181.00)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON ColorFit Couplers, T, Blue, 1/4" FNPT, PK10 (785TC)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON Hi Flow Purple Coupler/Plug Kit, 5 pcs. (S-305VKIT)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- Milton Quick Connect Fittings