Shop All Quick Connect Fittings
Milton
Universal Coupling Washer, 1 1/4" to 2", PK10
Mfr # 1865-4
Zoro # G7219994
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Width 2.31
- Overall Height 0.55
- Weight 0.044
- Overall Length 2.31
Product Information
- Brand Milton
- MFR # 1865-4
- Zoro # G7219994
- UPC # 030937313812
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 2.31 |
Overall Height | 0.55 |
Overall Length | 2.31 |
Details
Item | Univ Coupling Washer,1 1/4" To 2",PK10 |
Material | Rubber |
Weight | 0.044 |
Description
Univ Coupling Washer,1 1/4 In. To 2 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4034)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RSR C3)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- DYNABRADE SAFETY COUPLER 1/4" MALE (DB97567)
- Milton Hose Fittings