Shop All Quick Connect Fittings
Milton
Twist Lock Universal Coupler, 2"FNPT, PK10
Mfr # 1864-14
Zoro # G5036066
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Width 3.95
- Overall Length 3.02
- Overall Height 3.95
- Weight 1.975
Product Information
- Brand Milton
- MFR # 1864-14
- Zoro # G5036066
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 3.95 |
Overall Length | 3.02 |
Overall Height | 3.95 |
Details
Item | Twist Lock Universal Coupler,2"FNPT,PK10 |
Material | Iron |
Weight | 1.975 |
Description
Twist Lock Universal Coupler,2 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- COILHOSE PNEUMATICS Econ Regulator w/Gauge 1/4" Industrial Interchange (ER02-15X)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON A Style ARO Coupler, 1/4" MNPT, PK50 (776BK)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- PRIMEFIT Automotive Plug 1/4" x 3/8" Male NPT, 25PCS (TP1438MS-B25-P)
- Milton Quick Connect Fittings