Shop All Quick Connect Fittings
Milton
Twist Lock Universal Coupler, 1"Hose, PK10
Mfr # 1862
Zoro # G5036206
product price: $60.15
/pk 10, $6.02/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Material Malleable Iron
- Quick Connect Air Coupling Max. Pressure 150 psi
- Quick Connect Air Coupling Barb Size 1"
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Product Information
- Brand Milton
- MFR # 1862
- Zoro # G5036206
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 1" |
Quick Connect Air Coupling Barb Size | 1" |
Overall Width | 6.25 |
Overall Length | 6.25 |
Overall Height | 6.375 |
Details
Quick Connect Air Coupling Material | Malleable Iron |
Quick Connect Air Coupling Max. Pressure | 150 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Application | Construction, highway maintenance, mining mobile compressors, agriculture and tool rental shop applications. |
Item | Twist Lock Universal Coupler,1"Hose,PK10 |
Material | Iron |
Weight | 0.7 |
Description
Twist Lock Universal Coupler,1 In.Hose,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- MILTON 1/4 NPT M Style Nipple and 711S (MI711S)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON M Style Coupler, 3/8" Hose Barb, PK10 (717-6)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- Milton Quick Connect Fittings