Shop All Tire Valves & Valve Caps
Milton
Tubeless Truck Tire Valve, 4-17/32", PK5
Mfr # 486
Zoro # G5526425
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.138
- Overall Width 2.125
- Overall Height 2.125
- Overall Length 4.8125
Product Information
- Brand Milton
- MFR # 486
- Zoro # G5526425
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 2.125 |
Overall Height | 2.125 |
Overall Length | 4.8125 |
Details
Item | Tubeless Truck Tire Valve,4-17/32",PK5 |
Material | Brass |
Weight | 0.138 |
Description
Tubeless Truck Tire Valve,4-17/32",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3.5IN X 4IN X 3IN LONG - BLACK (2776)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- GPD Rapid Seal, 1321337 (1321337)
- EATON BUSSMANN Bussmann 12.8 amps AGC Silver Flasher (BP/552-RP)
- MILTON Brass Tire Valve Cap, 5PK (S-437)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- STEELMAN TPMS Farady Snap In Valve (99132)
- Milton Tire Valves & Valve Caps