Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, TR414, 1-1/2", PK50
Mfr # 414-50
Zoro # G5526319
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.028
- Material Rubber
- Overall Length 2.01
- Overall Height 0.77
- Overall Width 0.77
Product Information
- Brand Milton
- MFR # 414-50
- Zoro # G5526319
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2.01 |
Overall Height | 0.77 |
Overall Width | 0.77 |
Details
Weight | 0.028 |
Material | Rubber |
Item | Tubeless Tire Valve,TR414,1-1/2",PK50 |
Product Type | Tubeless Tire Valve,TR414,1-1/2",PK50 |
Description
Tubeless Tire Valve,TR414,1-1/2 In.,PK50, Product Type Tubeless Tire Valve,TR414,1-1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-128 For John Deere M156261 (265-128)
- WINJET Fog Light - Clear Wiring Kit Included (CFWJ-0175-C)
- BOSCH Snow Driver Windshield Wiper Blade -26SD (26SD)
- ATTWOOD MARINE Attwood Deck Fills f/Pressure Relief Systems - Straight Body - Scalloped Black Plastic Cap (99DFPVSB1S)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Tire Valve Core, TR C1, PK100 (404-100)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- MILTON Commercial Replacement Valve Cartridge (C1004)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- Milton Automotive Tire & Wheel