Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 1-1/4", TR415, PK500
Mfr # 415-500
Zoro # G7222347
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Weight 0.032
- Overall Width 0.94
- Overall Length 1.81
- Overall Height 0.94
Product Information
- Brand Milton
- MFR # 415-500
- Zoro # G7222347
- UPC # 030937300317
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.94 |
Overall Length | 1.81 |
Overall Height | 0.94 |
Details
Item | Tubeless Tire Valve,1-1/4",Tr415,PK500 |
Material | Rubber |
Weight | 0.032 |
Description
Tubeless Tire Valve,1-1/4",Tr415, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Quick-Strut Assy, 172648 (172648)
- CARTER FUEL PUMPS 63-64 Ford Club Mech Fuel Pump, M60092 (M60092)
- ATTWOOD Attwood 8806LP2 Fuel Tank - 6 Gallons (8806LP2)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- MILTON Hi-Performance Valve (S-409)
- MILTON Valve Fishing Tool, PK10 (S-447)
- DEVCON Slime Chrome Tire Valve Caps Silver (2048-A)
- Milton Tire Valves & Valve Caps