Shop All Tire Valves & Valve Caps
Milton
Tube Type Tire Valve Patch, 1-3/8", PK5
Mfr # 474
Zoro # G5526495
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.059
- Material Rubber
- Overall Height 3.25
- Overall Length 4.25
- Overall Width 4
Product Information
- Brand Milton
- MFR # 474
- Zoro # G5526495
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 3.25 |
Overall Length | 4.25 |
Overall Width | 4 |
Details
Item | Tube Type Tire Valve Patch,1-3/8",PK5 |
Weight | 0.059 |
Material | Rubber |
Description
Tube Type Tire Valve Patch,1-3/8",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Radar pole mount 1.9m / 75" (SC101)
- MAIN FILTER CIM-TEK 70172 Replacement/Interchange Spin-On Filter (MF0058070)
- BLAZER 3 .in LED Cube Flood Light (C3072K)
- VICTRON ENERGY Autotransformer 120/240VAC-32A (ITR000100001)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- MILTON Tubeless Tire Valve, 2", TR418, PK50 (418-50)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- Milton Automotive Tire & Wheel