Shop All Tire Valves & Valve Caps
Milton
Truck Valve Extension, 3-11/16", PK10
Mfr # 440-3
Zoro # G5526197
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.087
- Material Brass
- Overall Height 0.39
- Overall Width 0.39
- Overall Length 4.21
Product Information
- Brand Milton
- MFR # 440-3
- Zoro # G5526197
- UPC # 030937300508
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.39 |
Overall Width | 0.39 |
Overall Length | 4.21 |
Details
Weight | 0.087 |
Material | Brass |
Description
Truck Valve Extension,3-11/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 12-17 Hyundai Veloster Front Bumper Lip (LPF-VEL12GB-PQ)
- VELVAC Nylon Split Loom 1/4"Id X 100' Spool (020104-7)
- CFR PERFORMANCE CFR HZ-9589-PBK 8.25 in. Ring Gear 1961-89 Chrysler-Mopar Black Steel Rear Differential Cover - 10 Bolt (HZ-9589-PBK)
- EAGLE EYES LAMP, FR110-U000R (FR110-U000R)
- MILTON Brass Tire Valve Cap, 5PK (S-437)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Commercial Tire Valve Extension (C1000-22)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- HALTEC Truck Valve Extension, 7 In, PK10 (N-1195-7-10)
- Milton Tire Valves & Valve Caps