Shop All Tire Valves & Valve Caps
Milton
Tractor and Road Grader Valve, TR 218A
Mfr # S-462
Zoro # G5526066
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.199
- Material Rubber
- Overall Height 1
- Overall Length 4.25
- Overall Width 4.25
Product Information
- Brand Milton
- MFR # S-462
- Zoro # G5526066
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 1 |
Overall Length | 4.25 |
Overall Width | 4.25 |
Details
Item | Tractor and Road Grader Valve,TR 218A |
Weight | 0.199 |
Material | Rubber |
Description
Tractor and Road Grader Valve,TR 218A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Pulley, Industry Number, 36094 (36094)
- OTC Disconnect Tool Set, Fuel Line (7361)
- WESTIN R5 End Cap Kit (28-50003)
- AUTEL MaxiSYS MS906PRO Diagnostic Tablet (AULMS906PRO)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- HALTEC Metal Dome Valve Cap, PK100 (A-100-VC-3)
- Milton Automotive Tire & Wheel