Shop All Tire Valves & Valve Caps
Milton
Tire Valve Repair Tool, 4 In 1
Mfr # S-445
Zoro # G7222067
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.059
- Overall Length 2
- Overall Height 0.5
- Overall Width 1.31
Product Information
- Brand Milton
- MFR # S-445
- Zoro # G7222067
- UPC # 030937004451
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2 |
Overall Height | 0.5 |
Overall Width | 1.31 |
Details
Item | Tire Valve Repair Tool,4 In 1 |
Material | Steel |
Weight | 0.059 |
Description
Tire Valve Repair Tool,4 In 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Rain Cap, 35512 (35512)
- ARMORED AUTOGROUP 64OZ Armor All Car Wash (25464)
- VEE GEE Fuse, 5.0A, 250V (1200-FS2)
- BUYERS PRODUCTS Heavy Duty Recessed Rotating Rope Ring 360° Swivel (B901)
- MILTON Tubeless Tire Valve, 3-9/32", TR 570, PK5 (484)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- Milton Tire Valves & Valve Caps