Shop All Pneumatic Safety Valves
Milton
Tank Valve, 1/8" NPT, PK10
Mfr # 684
Zoro # G5038470
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.99 in
- Includes Plastic Cap, Standard Valve Core
- Type Tank valve
- Max. Working Pressure (PSI) 200 psi
- Fits Air Compressor Tanks
Product Information
- Brand Milton
- MFR # 684
- Zoro # G5038470
- Country of Origin Taiwan, Province of China
- Category Pneumatic Safety Valves
Dimensions
Length (In.) | 0.99 in |
Height (In.) | 0.44 in |
Width (In.) | 0.44 in |
Overall Height | 0.44 |
Overall Length | 0.99 |
Overall Width | 0.44 |
Details
Item | Tank Valve,1/8" NPT,PK10 |
Includes | Plastic Cap, Standard Valve Core |
Type | Tank valve |
Max. Working Pressure (PSI) | 200 psi |
Fits | Air Compressor Tanks |
Max. Pressure (PSI) | 200 psi |
For Use On | Air Compressor Tanks |
Application | 1/8 in MNPT Tank Valves are Designed for Use in Filling Vessels With Air |
Material | Brass |
Inlet (In.) | 1/8 in (M)NPT |
Function | Tank Valve Prevents Air From Leaking Out While Allowing for Air to Pass Through for Inflation |
NPT Inlet (In.) | 1/8 in |
Connection | MNPT |
Weight | 0.05 |
Description
Tank Valve,1/8 In. NPT,PK10, Includes Plastic Cap, Standard Valve Core, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 6,316SS, PK10 (3806)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- FESTO Silencer UC-QS-10H (UC-QS-10H)
- MILTON Compressor Tank Check Valve, 3/4" MNPT (1091-2)
- MILTON ASME Safety Valve, 70 PSI Pop off Press. (1090-70)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- Milton Pneumatic Valves