Shop All Pneumatic Safety Valves
Milton
Tank Valve, 1/4" NPT, PK100
Mfr # 684-4BK
Zoro # G7220168
product price: $305.99
/pk 100, $3.06/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.43
- Overall Width 0.56
- Weight 0.11
- Overall Height 0.56
Product Information
- Brand Milton
- MFR # 684-4BK
- Zoro # G7220168
- UPC # 030937305688
- Country of Origin Taiwan, Province of China
- Category Pneumatic Safety Valves
Dimensions
Overall Length | 1.43 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Item | Tank Valve,1/4" Npt,PK100 |
Material | Brass |
Weight | 0.11 |
Description
Tank Valve,1/4 In. Npt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- FESTO Plastic Tubing PUN-H-12X2-RT (PUN-H-12X2-RT)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZED9)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- MILTON Compressor Tank Check Valve, 3/4" NPT (1092-2)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON Compressor Tank Check Valve, 3/4" MNPT (1091-2)
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- Milton Pneumatic Valves