Shop All Quick Connect Fittings
Milton
T Style Plug, 1/4" FNPT, PK10
Mfr # 784
Zoro # G5037326
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.41
- Overall Width 0.63
- Weight 0.109
- Overall Height 0.63
Product Information
- Brand Milton
- MFR # 784
- Zoro # G5037326
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.41 |
Overall Width | 0.63 |
Overall Height | 0.63 |
Details
Item | T Style Plug,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.109 |
Description
T Style Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- CARLISLE RBX173-4 Gold-Ribbon Cog-Band (RBX173-4)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- MILTON Hi Flow Purple Coupler/Plug Kit, 3 pcs. (S-303VKIT)
- MILTON G Style 1/2" body Industrial Coupler, 1/2" FNPT, PK50 (1815BK)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON D Style Coupler, 1/4" MNPT, PK10 (796)
- Milton Hose Fittings