Shop All Quick Connect Fittings
Milton
T Style Coupler, 1/4" FNPT, PK5
Mfr # 787
Zoro # G5037299
product price: $42.79
/pk 5, $8.56/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.85
- Weight 0.277
- Overall Width 1.21
- Overall Height 1.21
Product Information
- Brand Milton
- MFR # 787
- Zoro # G5037299
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.85 |
Overall Width | 1.21 |
Overall Height | 1.21 |
Details
Item | T Style Coupler,1/4" FNPT,PK5 |
Material | Brass |
Weight | 0.277 |
Description
T Style Coupler,1/4 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 1/4" x 25, 1/4" MNPT Fitt (HFZP1425YW2)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- CHICAGO PNEUMATIC Blade Guard (8940158409)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON M Style Recapper Plug, PK10 (731)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- DIXON E-Series, MNPT 1", Coupler 1", BR (8EM8-B)
- Milton Hose Fittings