Shop All Push On Hose Fittings
Milton
Swivel Hose Fitting, 1/4" FNPT
Mfr # S-99681-7
Zoro # G5034237
original price:
$8.79
2% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Overall Length 2.63
- Overall Width 0.75
- Weight 0.231
Product Information
- Brand Milton
- MFR # S-99681-7
- Zoro # G5034237
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 2.63 |
Overall Width | 0.75 |
Details
Material | Steel |
Item | Swivel Hose Fitting,1/4" FNPT |
Weight | 0.231 |
Description
Swivel Hose Fitting,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro, Neoprene, 170XL037 (170XL037G)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- CLIMAX METAL PRODUCTS 20mm ID Split W/O Relief Cut Metric Clamp Collar, Stl, Bo (M1C-20)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Reusable Hose End Fitting, 1/4 MNPT, PK10 (615)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- Milton Hose Fittings