Shop All Push On Hose Fittings
Milton
Swivel Hose Connector, 3/8" NPT
Mfr # S-657-1
Zoro # G5034751
original price:
$15.45
11% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Connects Air Hose and Air Tool to Reduce Hose Kinking
- Color Gray
- Overall Height 1.69
- Number of Pieces 1
Product Information
- Brand Milton
- MFR # S-657-1
- Zoro # G5034751
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Height | 1.69 |
Overall Length | 1 1/2 in |
Overall Width | 1.88 |
Details
Item | Swivel Hose Connector,3/8" NPT |
Material | Steel |
Application | Connects Air Hose and Air Tool to Reduce Hose Kinking |
Color | Gray |
Number of Pieces | 1 |
Weight | 0.23 |
Compatible with Product Type | Air Hose |
Description
Swivel Hose Connector,3/8 In. NPT, Material Steel, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 1-13/16 - 2-3/4 (022336)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- D&D 487mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ487)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- FESTO Push-In L-Fitting NPQH-L-M5-Q4-P10 (NPQH-L-M5-Q4-P10)
- Milton Hose Fittings