Shop All Push On Hose Fittings
Milton
Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 611-4
Zoro # G5038008
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Product Information
- Brand Milton
- MFR # 611-4
- Zoro # G5038008
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Width | 0.56 |
Overall Length | 2.13 |
Overall Height | 0.56 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | Swivel Hose End,1/4" MNPT,1/4" ID,PK5 |
Weight | 0.07 |
Description
Swivel Hose End,1/4 In. MNPT,1/4 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFR2)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- D&D Timing Belt, MXL, 0.25 x 9.6in PL, T120 (96MXL025)
- MILTON Push-Lock Fitting, 1/2" MNPT, 1/2" ID, PK10 (1704-8)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- FESTO Push-In T-Fitting QSTF-1/8-8-B (QSTF-1/8-8-B)
- Milton Push On Hose Fittings