Shop All Air Guns
Milton
Siphon Spray Blow Gun Kit, 4ft
Mfr # 162
Zoro # G5034541
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications
- Includes 15 Ft Tubing
- Overall Height 0.75
- Extension Size 4 ft
- Air Gun Inlet Size 1/4" NPT
Product Information
Dimensions
Overall Length | 4 in |
Overall Height | 0.75 |
Extension Size | 4 ft |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2 1/2 in |
Air Inlet Size | NPT |
Details
Application | Automotive and Industrial Cleaning Applications |
Includes | 15 Ft Tubing |
Item | Siphon Spray Blow Gun Kit,4ft |
Air Consumption | 11.3 scfm |
Material | Diecast Zinc |
Weight | 2.206 |
Air Inlet Gender | 1/4 in |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | 1/4 in NPT |
Body Style | Lever |
Description
Siphon Spray Blow Gun Kit,4ft, Air Consumption 11.3 scfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT, Air Inlet Gender 1/4 in, Body Style Lever, Extension Size 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/4 in. (48-20-8992)
- CUSTOM LEATHERCRAFT TOTE BAG16""W/PLASTC TRAY (1534)
- TOUGHBUILT Reload Utility Knife + 2 Blade Mags (TB-H4S2-03)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- Milton Air Guns