Shop All Push On Hose Fittings
Milton
Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10
Mfr # 621-11
Zoro # G5036221
original price:
$72.97
4% off
new price: $69.35
/pk 10, $6.94/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Height 0.98
- Overall Length 1.96
Product Information
- Brand Milton
- MFR # 621-11
- Zoro # G5036221
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Height | 0.98 |
Overall Length | 1.96 |
Overall Width | 0.98 |
Details
Material | Brass |
Thread Type | (M)NPT |
Item | Reusable Hose End,1/4"MNPT,11/16"OD,PK10 |
Weight | 0.152 |
Description
Reusable Hose End,1/4 In.MNPT,11/16 In.OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FINITE COALESCING HSG 1/2IN 250PSI NPT PNEUMATIC FILTER (HN2L-6CW)
- PARKER Hydraulic Hose, 1 In, 50 Ft (302-16-BX)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 6 (CU-905-D6)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- Milton Hose Fittings