Shop All Automotive Diagnostic & Testing Instruments
Milton
Replacement Valve Core, Compression Tester, PK5
Mfr # 1251-2
Zoro # G7219976
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.19
- Overall Length 1
- Weight 0.01
- Overall Height 0.19
Product Information
- Brand Milton
- MFR # 1251-2
- Zoro # G7219976
- UPC # 030937304087
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 0.19 |
Overall Length | 1 |
Overall Height | 0.19 |
Details
Item | Rplcmnt Vlv Core,Compression Tester,PK5 |
Weight | 0.01 |
Description
Rplcmnt Vlv Core,Compression Tester,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCLEAN Wheel and Tire Cleaner, Liquid, 32 oz. (100790)
- AUTO VENTSHADE 19-C RAM 1500 VENTVISOR LOW PRO 4PC SMOKE (994064)
- RITCHIE S-53W Explorer Compass - Surface Mount - White (S-53W)
- XANTREX Freedom HF 1800 Inverter/Charger (806-1840)
- MILTON Semi Trailer Air Brake Tester (1210)
- MILTON Cylinder Leak Down Tester (S-1257)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- PERFORMANCE TOOL 10-Pc Noid & Iac Light Set Noid Iac Light, W89501 (W89501)
- TREND NETWORKS Network transmission tester (R156005)
- ROBINAIR Robinair Ac Air Filter (15369)
- Milton Automotive Diagnostic Tools