Shop All Tire Valves & Valve Caps
Milton
Replacement Valve Cartridge, 500 Series
Mfr # 512A
Zoro # G5527186
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.068
- Material Brass
- Overall Length 1.75
- Overall Height 0.75
- Overall Width 0.75
Product Information
- Brand Milton
- MFR # 512A
- Zoro # G5527186
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.75 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Item | Replacement Valve Cartridge,500 Series |
Weight | 0.068 |
Material | Brass |
Description
Replacement Valve Cartridge,500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. (46V237)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- MR. GASKET FUEL PUMP ELECT CARB IMPORT (42S)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- MILTON Commercial Tire Valve Extension (C1000-22)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- HALTEC Snap In Tire Valve, 2 In, PK50 (TV-418-50)
- Milton Automotive Tire & Wheel