Shop All Push On Hose Fittings
Milton
Reducer Bushing, 3/8" MNPTx1/4" FNPT
Mfr # S-651
Zoro # G7220353
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.88
- Overall Height 1.75
- Overall Width 2.38
- Weight 0.039
Product Information
- Brand Milton
- MFR # S-651
- Zoro # G7220353
- UPC # 030937314147
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 2.88 |
Overall Height | 1.75 |
Overall Width | 2.38 |
Details
Item | Reducer Bushing,3/8" Mnptx1/4" Fnpt |
Material | Brass |
Weight | 0.039 |
Description
Reducer Bushing,3/8 In. Mnptx1/4 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Alignment Coupler 7/16-20 (AC71620)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ85)
- Milton Hose Fittings