Shop All Push On Hose Fittings
Milton
Reducer Bushing, 1/2" MNPTx3/8" FNPT
Mfr # S-652
Zoro # G7221927
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 0.75
- Overall Height 0.88
- Overall Width 0.88
- Weight 0.067
Product Information
- Brand Milton
- MFR # S-652
- Zoro # G7221927
- UPC # 030937317599
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 0.75 |
Overall Height | 0.88 |
Overall Width | 0.88 |
Details
Item | Reducer Bushing,1/2" Mnptx3/8" Fnpt |
Material | Brass |
Weight | 0.067 |
Description
Reducer Bushing,1/2" Mnptx3/8" Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- KURIYAMA 4" Spiral Double Bolt Clamp, Counterclockwise (SDBC-4)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- Milton Push On Hose Fittings