Shop All Pressure Gauges
Milton
Pressure Gage, 1/4" NPT, 0-60PSI
Mfr # 1193
Zoro # G5033196
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 60 psi
- Material ABS
Product Information
- Brand Milton
- MFR # 1193
- Zoro # G5033196
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2" |
Overall Height | 1.25 |
Overall Width | 2 |
Overall Length | 3 |
Details
Connection Location | Bottom |
Item | Pressure Gage,1/4" NPT,0-60PSI |
Gauge Application | Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment |
Range | 0 to 60 psi |
Material | ABS |
Max. Pressure (PSI) | 60 |
Weight | 0.245 |
Description
Pressure Gage,1/4 In. NPT,0-60PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- MILTON High Pressure Gage, 1/4" NPT, 0-300PSI (1192)
- PRO 2 1/2 in Dial, 0/100 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254E)
- Milton Pressure Gauges