Shop All Filters & Regulators
Milton
Poly Piggyback Filter Regulator, 1/4"
Mfr # 1109-5
Zoro # G5038540
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Overall Length 9.75
- Weight 1.829
- Material Polycarbonate
Product Information
- Brand Milton
- MFR # 1109-5
- Zoro # G5038540
- UPC # 030937311627
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 9.75 |
Details
Item | Poly Piggyback Filter Regulator,1/4" |
Weight | 1.829 |
Material | Polycarbonate |
Description
Poly Piggyback Filter Regulator,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- HEIL QUAKER MOTOR (11002015002541)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14 (MR14)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Mtl Piggyback Filter Regulator, 1/2" NPT (1111-1)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-200)
- Milton Filters & Regulators