Shop All Pneumatic Muffler
Milton
Pneumatic Silencer, Plastic, 3/8"
Mfr # S-1086-38
Zoro # G5034885
original price:
$16.86
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.25
- Material Plastic
- Overall Width 1.25
- Overall Length 3.25
- Weight 0.09
Product Information
- Brand Milton
- MFR # S-1086-38
- Zoro # G5034885
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 1.25 |
Overall Width | 1.25 |
Overall Length | 3.25 |
Details
Item | Pneumatic Silencer,Plastic,3/8" |
Material | Plastic |
Weight | 0.09 |
Description
Pneumatic Silencer,Plastic,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2ZNR JEM)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- SUPCO MultiPlus Dual Brand V Belt, A21 (A21)
- INGERSOLL-RAND Tube, Intercooler (32211708)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- Milton Pneumatic System Components