Shop All Pneumatic Muffler
Milton
Pneumatic Exhaust Muffler, 1/4" NPT
Mfr # S-1086-4
Zoro # G7220527
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.4
- Material Brass
- Overall Width 0.57
- Weight 0.04
- Overall Height 0.57
Product Information
- Brand Milton
- MFR # S-1086-4
- Zoro # G7220527
- UPC # 030937312228
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1.4 |
Overall Width | 0.57 |
Overall Height | 0.57 |
Details
Item | Pneumatic Exhaust Muffler,1/4" Npt |
Material | Brass |
Weight | 0.04 |
Description
Pneumatic Exhaust Muffler,1/4 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Drive (1773600)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- GAST Valve 56Fr Sp Af544 (AF544)
- SUPCO MultiPlus Dual Brand V Belt, A38 (A38)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- MILTON Pneumatic Breather Vent, 1/2" NPT (S-1088-8)
- MILTON Pneumatic Exhaust Muffler, 1/2" NPT (1086-8)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- Milton Pneumatic Muffler