Shop All Pneumatic Muffler
Milton
Pneumatic Breather Vent, 1/2" NPT, PK10
Mfr # 1088-2
Zoro # G5034970
original price:
$27.14
6% off
new price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.43
- Overall Width 0.43
- Overall Length 0.45
- Weight 0.013
- Material Aluminum
Product Information
- Brand Milton
- MFR # 1088-2
- Zoro # G5034970
- UPC # 030937308399
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Height | 0.43 |
Overall Width | 0.43 |
Overall Length | 0.45 |
Details
Item | Pneumatic Breather Vent,1/2" NPT,PK10 |
Weight | 0.013 |
Material | Aluminum |
Description
Pneumatic Breather Vent,1/2 In. NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT, PK5 (1086-2)
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- MILTON Pneumatic Breather Vent, 1/2" NPT (S-1088-8)
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- SPEEDAIRE Muffler, Exhaust, 1/8" NPT, 7/16" dia. (1A325)
- Milton Pneumatic System Components