Shop All Tire Inflation Kits
Milton
Pencil Tire Gage w/Depth Gage, 10-70 psi
Mfr # S-920
Zoro # G5526915
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.63
- Overall Length 6
- Weight 0.111
- Overall Width 0.63
Product Information
- Brand Milton
- MFR # S-920
- Zoro # G5526915
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 0.63 |
Overall Length | 6 |
Overall Width | 0.63 |
Details
Material | Brass |
Item | Pencil Tire Gage w/Depth Gage,10-70 psi |
Weight | 0.111 |
Description
Pencil Tire Gage w/Depth Gage,10-70 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISSENS NISSENS (65030)
- GATES Hi-Power II Belts, D120 (D120)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- SEA-DOG Sea-Dog 562569WH-1 Polyester Whipping Twine Kit - 1Mm, Braided And Waxed, 15M W (562569WH-1)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- MILTON Inflator Gauge, Digital, Kwik Grip Chuck (572D)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- CARGO TUFF Cordless Inflator Tool, 6 "L, 6 1/2 "W (G-INFLGAUGEHYBRID)
- Milton Tire Inflation Kits