Shop All Tire Inflation Kits
Milton
Pencil Tire Gage, 20-120 psi, PK10
Mfr # S-925
Zoro # G5526888
product price: $72.79
/pk 10, $7.28/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.63
- Overall Length 6
- Weight 0.13
- Overall Width 0.63
Product Information
- Brand Milton
- MFR # S-925
- Zoro # G5526888
- UPC # 030937009258
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 0.63 |
Overall Length | 6 |
Overall Width | 0.63 |
Details
Material | Brass |
Weight | 0.13 |
Description
Pencil Tire Gage,20-120 psi,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 5/8" Heater Hose - 5 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH5800-5)
- SEA-DOG Sea-Dog 444103-1 AGC Glass Tube Fuse - 3 Amp, Pack of 5 (444103-1)
- MAIN FILTER WIX A02A03G9 Replacement/Interchange Spin-On Filter (MF0058000)
- WHITESIDE Caster, 3 in, Use With 4WM20, 4WM21, PK4 (HRS&HRAS WHEEL)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- MILTON PLUG COUPLER 1/4 M KWKCH, 2PK (S-727)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.50 Oz., PK25 (MC150N)
- Milton Tire Inflation Kits