Shop All Tire Inflation Kits
Milton
Passenger Car Tire Gage, 5-50 psi, PK10
Mfr # S-921
Zoro # G5526906
product price: $73.15
/pk 10, $7.32/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.63
- Overall Height 0.63
- Weight 0.107
- Overall Length 6
Product Information
- Brand Milton
- MFR # S-921
- Zoro # G5526906
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 0.63 |
Overall Height | 0.63 |
Overall Length | 6 |
Details
Material | Brass |
Item | Passenger Car Tire Gage,5-50 psi,PK10 |
Weight | 0.107 |
Description
Passenger Car Tire Gage,5-50 psi,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING $SET MASTER SPARK PLUG 3/8" DR 13PC (VISPM100)
- POLYFORM White "A" Series Buoy; 20-1/2" Dia. (96-763-340)
- GRAYMILLS Parts Washer, Tank Steel, 15 gal, 36" W (PL364-A)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- MILTON Straight Foot Air Chuck (S-929W)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- MILTON Dual Truck Tire Inflator Gauge (550)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- PLEASE AND EDELMAN TOMKINS Dial Tire Gauge (17-551)
- Milton Tire Inflation Kits